Tek Chair - Black

Order Code: ZT1062921X

Black
£99.99 Inc VAT (20%)


Description

High rise adjustment with gas lift. Posture shaped seat and adjustable glides. Gas operated seat height adjustment.
Maximum weight: 12 stones.
Dimensions:
Seat width: 430mm.
Seat depth: 350mm.
Seat height: 530 - 780mm.
Back width: 360mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome