Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Visitor, Canteen & Cafe Furniture
Trophy Upholstered Seat Gaming Chair
By Playseat
Order Code:
ZT3524382S
£529.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
529.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/visitor-canteen-and-cafe-furniture/trophy-upholstered-seat-gaming-chair/p/ZT3524382S
Add to quotation
View all Visitor, Canteen & Cafe Furniture
Description
Playseat Trophy Universal Upholstered Seat Black Gaming Chair
Specifications
Specifications for Trophy Upholstered Seat Gaming Chair
Material
Fabric
Colour
Black
Style
Gaming Chair
Product Type
Office Chairs
Weight
16kg
Arm Type
No Arms
Recommended Weight Limit
Min. 20kg, Max. 122kg
Recommended Drivers Length
Min. 120cm - Max. 220cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome