Ultra Med Back Flexible Task Chair - Black

Order Code: ZT4782480S

£139.99 Inc VAT (20%)


Description

The sturdy and stylish Ultra chair is flexible, strong and comfortable. The striking designer back provides solid support for your back and lumbar, with a flexibility that offers comfort and subtle movement as you move in your seat. A range of adjustment features offer greater control to suit individual preferences, including gas seat height adjustment and a fully reclining tilt mechanism with tension control adjustable for individual bodyweight. A stunning chrome base and stylish T shaped arms, add the finishing touch.

See full description
Specifications for Ultra Med Back Flexible Task Chair - Black
  • Product Type
    Office Chairs
  • Seat Height
    440-520mm
  • Weight
    11.8kg
  • Back Height
    465mm
  • Seat Width
    490mm
  • Seat Depth
    470mm
  • Colour
    Black
  • Material
    Polypropylene
  • Recommended Weight Limit
    110kg
  • Back Type
    Medium
  • Base Type
    Chrome 5 Star
  • Recommended Usage
    5-8hours
  • Arm Type
    Fixed Arms
  • Back/Seat Action
    Synchro Mechanism
  • Style
    Operator/Task Chairs
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome