Exec Chair Green - 11871TK

Exec Chair Green - 11871TK

Order Code: ZT3527070SCopy

£549.99 Inc VAT (20%)


Description

Teknik Office Chairman Swivel Executive chair is the managerial dream. Beautifully coloured bonded leather with matching leather effect outers and hand applied antique brass nail-head trim and 8 way hand tied coil construction seat contributes to this chair looking luxurious as well as comfortable. The chair also has a reclining function with tilt tension seat height adjustment and an elegant 5 star base in fruitwood finish. Its available in Burgundy or Green. This requires little self assembly which means its office ready and awaiting your attention. Who would have thought working at your desk could feel this good

See full description
Specifications for Exec Chair Green - 11871TK
  • Back Height
    660mm
  • Back Width
    510mm
  • Material
    Bonded Leather
  • Weight
    26.3kg
  • Seat Height
    480-560mm
  • Product Type
    Office Chairs
  • Colour
    Greens
  • Style
    Executive Chairs
  • Recommended Usage
    8hours
  • Arm Type
    Fixed Arms
  • Recommended Weight Limit
    115kg
  • Assembly Required
    Yes