Visitor Chair Mesh Back Black Fabric Seat
0
1
2
3

Visitor Chair Mesh Back Black Fabric Seat

Order Code: ZT1203401XCopy

£199.99 Inc VAT (20%)
£239.9916.5% off


Description

Be a comfortable passenger in the Metro, a chair that delivers paramount comfort and quality engineering. The classically designed square tubed frame has a stylish extra-large mesh backrest that is curved to provide lumbar support. Built in armrests are included and the large airmesh upholstered seat continues to deliver seating excellence to make those conference and meetings a more enjoyable ride.

Specifications for Visitor Chair Mesh Back Black Fabric Seat
  • Seat Width
    500mm
  • Back Height
    410mm
  • Weight
    18.5kg
  • Seat Colour
    Black
  • Seat Height
    470mm
  • Seat Depth
    490mm
  • Product Type
    Visitors Chairs
  • Material
    Fabrics
  • Back Width
    440mm
  • Colour
    Black
  • Stackable
    Up to 4 High
  • Style
    Visitors Chair
  • Frame Type
    Metal Frame
  • Arm Type
    Fixed Arms
  • Recommended Weight Limit
    115kg
  • Back Colour
    Black
  • Leg Type
    4 Leg
  • Assembly Required
    Pre-Assembled
  • Dimensions
    600x510x870mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome