Visitor (Straight Leg) Black Fabric Black Mesh Back with Arms
0
1
2
3
4
5
6
7
8
9
10

Visitor (Straight Leg) Black Fabric Black Mesh Back with Arms

Order Code: ZT1244989PCopy

£269.99 Inc VAT (20%)


Description

The vast and versatile Portland chair range is further extended with a choice of quality static seating. They are equipped with arms, chrome undercarriage and airmesh seat upholstery. This complementing range is suitable for the conference and visitor environments.

Specifications for Visitor (Straight Leg) Black Fabric Black Mesh Back with Arms
  • Back Height
    480mm
  • Material
    Mesh Back Chair
  • Seat Height
    460mm
  • Frame Colour
    Chrome
  • Seat Colour
    Black
  • Back Width
    440mm
  • Seat Depth
    480mm
  • Seat Width
    490mm
  • Weight
    10.25kg
  • Colour
    Black
  • Product Type
    Visitors Chairs
  • Recommended Weight Limit
    115kg
  • Back Colour
    Black
  • Frame Type
    Chrome
  • Style
    Visitors Chair
  • Arm Type
    Fixed Arms
  • Leg Type
    4 Leg
  • Assembly Required
    Flat Packed
  • Dimensions
    590x550x940mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome