Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
10000ml HDPE Jerrycan With White Cap - Pack of 5
By AURORA SCIENTIFIC
Order Code:
ZT2901704S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£85.49
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/10000ml-hdpe-jerrycan-with-white-cap-pack-of-5/p/ZT2901704S
Add to quotation
View all Bottles
Description
AURORA SCIENTIFIC 10000ml HDPE jerrycan with white cap BOT1514
Tags:
#BulkDiscount
Specifications
Specifications for 10000ml HDPE Jerrycan With White Cap - Pack of 5
Pack Size
5
Product Code
BOT1514
Colour
Natural
Material
HDPE
Pack Quantity
5
Capacity
10000ml
Product Type
Plastic Bottles
Cap Colour
White
Closure Size
63mm
Size
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome