Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
1000ml Amber Bottle Dosed With Ascorbic Acid With White Cap - Pack of 9
By AURORA SCIENTIFIC
Order Code:
ZT2901500S
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.95
4%
10 +
£23.91
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/1000ml-amber-bottle-dosed-with-ascorbic-acid-with-white-cap-pack-of-9/p/ZT2901500S
Add to quotation
View all Bottles
Description
AURORA SCIENTIFIC 1000ml Amber bottle dosed with Ascorbic acid with white cap BOT1458
Tags:
#BulkDiscount
Specifications
Specifications for 1000ml Amber Bottle Dosed With Ascorbic Acid With White Cap - Pack of 9
Pack Size
9
Product Code
BOT1458
Colour
Amber
Material
PET
Capacity
1000ml
Pack Quantity
9
Product Type
Plastic Bottles
Closure Size
31mm
Size
9
Cap Colour
White
Dimensions (Diameter x H)
87 x 214mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome