Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
1000ml Chemistry Bottle Dosed With Sodium Thiosulphate and Blue Cap - Pack of 48
By AURORA SCIENTIFIC
Order Code:
ZT2901078S
£113.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
113.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/1000ml-chemistry-bottle-dosed-with-sodium-thiosulphate-and-blue-cap-pack-of-48/p/ZT2901078S
Add to quotation
View all Bottles
Description
AURORA SCIENTIFIC 1000ml Chemistry bottle dosed with Sodium Thiosulphate and blue cap BOT1370
Specifications
Specifications for 1000ml Chemistry Bottle Dosed With Sodium Thiosulphate and Blue Cap - Pack of 48
Product Code
BOT1370
Pack Size
48
Colour
Transparent
Material
PET
Capacity
1000ml
Pack Quantity
48
Product Type
Plastic Bottles
Size
48
Closure Size
38mm
Cap Colour
Blue
Dimensions (Diameter x H)
86 x 222mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome