Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
1000ml Chemistry Bottle Nitrogen Flushed With Blue Cap - Pack of 48
By AURORA SCIENTIFIC
Order Code:
ZT2901052S
£81.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£81.99
0%
5 +
£77.89
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
81.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/1000ml-chemistry-bottle-nitrogen-flushed-with-blue-cap-pack-of-48/p/ZT2901052S
Add to quotation
View all Bottles
Description
AURORA SCIENTIFIC 1000ml Chemistry bottle Nitrogen flushed with blue cap BOT1364
Tags:
#BulkDiscount
Specifications
Specifications for 1000ml Chemistry Bottle Nitrogen Flushed With Blue Cap - Pack of 48
Pack Size
48
Product Code
BOT1364
Colour
Transparent
Material
PET
Pack Quantity
48
Capacity
1000ml
Product Type
Plastic Bottles
Cap Colour
Blue
Closure Size
38mm
Dimensions (Diameter x H)
86 x 222mm
Size
48
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome