Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
1000ml Square Bottle Dosed With Ascorbic Acid and Gold Cap - Pack of 52
By AURORA SCIENTIFIC
Order Code:
ZT2902150S
£81.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£81.99
0%
5 +
£78.71
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
81.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/1000ml-square-bottle-dosed-with-ascorbic-acid-and-gold-cap-pack-of-52/p/ZT2902150S
Add to quotation
View all Bottles
Description
AURORA SCIENTIFIC 1000ml Square bottle dosed with Ascorbic Acid and gold cap BOT1588
Tags:
#BulkDiscount
Specifications
Specifications for 1000ml Square Bottle Dosed With Ascorbic Acid and Gold Cap - Pack of 52
Product Code
BOT1588
Pack Size
52
Colour
Transparent
Material
PET
Capacity
1000ml
Pack Quantity
52
Product Type
Plastic Bottles
Cap Colour
Gold
Dimensions (Diameter x H)
86 x 222mm
Size
52
Closure Size
38mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome