Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
1000ml Square Pet Bottle Letised With Caps - Pack of 975
By AURORA SCIENTIFIC
Order Code:
ZT2905896S
£899.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
899.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/1000ml-square-pet-bottle-letised-with-caps-pack-of-975/p/ZT2905896S
Add to quotation
View all Bottles
Description
AURORA SCIENTIFIC 1000ml Square PET Bottle letised with caps BOT1298
Specifications
Specifications for 1000ml Square Pet Bottle Letised With Caps - Pack of 975
Product Code
BOT1298
Pack Size
975
Colour
Transparent
Material
PET
Pack Quantity
975
Capacity
1000ml
Product Type
Plastic Bottles
Dimensions (Diameter x H)
75 x 242mm
Cap Colour
Natural
Size
975
Closure Size
38mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome