Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
125ml HDPE Metals Bottle Natural Cap Fixed With 3.75ml 5M HNO3 - Pack of 350
By AURORA SCIENTIFIC
Order Code:
ZT2902256S
£319.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
319.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/125ml-hdpe-metals-bottle-natural-cap-fixed-with-3-75ml-5m-hno3-pack-of-350/p/ZT2902256S
Add to quotation
View all Bottles
Description
AURORA SCIENTIFIC 125ml HDPE metals bottle; natural cap; fixed with 3.75ml 5M HNO3 BOT1610
Specifications
Specifications for 125ml HDPE Metals Bottle Natural Cap Fixed With 3.75ml 5M HNO3 - Pack of 350
Product Code
BOT1610
Pack Size
350
Colour
Transparent
Material
HDPE
Capacity
125ml
Pack Quantity
350
Product Type
Plastic Bottles
Closure Size
31mm
Cap Colour
Natural
Dimensions (Diameter x H)
50 x 106mm
Size
350
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome