1L Storage Bottle - Pack of 24

1L Storage Bottle - Pack of 24

Order Code: ZT1251801SCopy

£369.99 Inc VAT (20%)


Description

1L Corning Storage Bottle
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for 1L Storage Bottle - Pack of 24
  • Material
    PET
  • Pack Size
    24
  • Product Code
    431734
  • Colour
    Transparent
  • Capacity
    1000ml
  • Pack Quantity
    24
  • Product Type
    Plastic Bottles
  • Size
    24
  • Dimensions (Diameter x H)
    96 x 220mm
  • Closure Size
    32mm
  • Cap Colour
    Natural

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome