500ml Amber Glass Bottle Dosed With Sodium Thiosulphate With Natural Cap and PTFE Liner - Pack of 12

Order Code: ZT2901620S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£67.887%


Description

AURORA SCIENTIFIC 500ml Amber glass bottle dosed with Sodium Thiosulphate with natural cap and PTFE liner BOT1494

Specifications for 500ml Amber Glass Bottle Dosed With Sodium Thiosulphate With Natural Cap and PTFE Liner - Pack of 12
  • Pack Size
    12
  • Product Code
    BOT1494
  • Colour
    Amber
  • Capacity
    500ml
  • Pack Quantity
    12
  • Product Type
    Glass Bottles
  • Closure Size
    31mm
  • Dimensions (Diameter x H)
    80 x 190mm
  • Cap Colour
    Natural
  • Size
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome