Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
500ml Clear Glass Bottle With White Cap Liner and Thio - Pack of 12
By AURORA SCIENTIFIC
Order Code:
ZT2902426S
£71.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£71.99
0%
5 +
£68.39
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/500ml-clear-glass-bottle-with-white-cap-liner-and-thio-pack-of-12/p/ZT2902426S
Add to quotation
View all Bottles
Description
AURORA SCIENTIFIC 500ml Clear glass bottle with white cap; liner and thio BOT1616
Tags:
#BulkDiscount
Specifications
Specifications for 500ml Clear Glass Bottle With White Cap Liner and Thio - Pack of 12
Product Code
BOT1616
Pack Size
12
Colour
Transparent
Capacity
500ml
Pack Quantity
12
Product Type
Glass Bottles
Size
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome