Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Acid Rinse 5L Each - CLE1038
By Decon
Order Code:
ZT1254259S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£91.99
8%
1
Add to basket
Buy Now
Get it by
Tue, 12th Nov
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/acid-rinse-5l-each-cle1038/p/ZT1254259S
Add to quotation
View all Bottles
Description
Decon Acid Rinse 5L
Tags:
#BulkDiscount
Specifications
Specifications for Acid Rinse 5L Each - CLE1038
Pack Size
Each
Product Code
CLE1038
Product Type
Acid Rinse
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome