Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Bottle Density 50ml Glass Pyrex PK2
By MBL
Order Code:
ZT1251901S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/bottle-density-50ml-glass-pyrex-pk2/p/ZT1251901S
Add to quotation
View all Bottles
Description
Bottle Density 50ml Glass Pyrex
Specifications
Specifications for Bottle Density 50ml Glass Pyrex PK2
Product Code
BRE004
Pack Size
2
Capacity
50ml
Pack Quantity
2
Product Type
Glass Bottles
Size
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome