Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Bottle Pet 2000ml Round - Pack of 26
By AURORA SCIENTIFIC
Order Code:
ZT2902365S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£66.49
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/bottle-pet-2000ml-round-pack-of-26/p/ZT2902365S
Add to quotation
View all Bottles
Description
AURORA SCIENTIFIC Bottle PET 2000ml; Round BOT1622
Tags:
#BulkDiscount
Specifications
Specifications for Bottle Pet 2000ml Round - Pack of 26
Pack Size
26
Product Code
BOT1622
Capacity
2000ml
Pack Quantity
26
Product Type
Plastic Bottles
Size
26
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome