Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Bottle PTFE 10ml. Each
By Cowie Technology
Order Code:
ZT1253326S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/bottle-ptfe-10ml-each/p/ZT1253326S
Add to quotation
View all Bottles
Description
PTFE Bottle 10ml
Tags:
#BulkDiscount
Specifications
Specifications for Bottle PTFE 10ml. Each
Material
PTFE
Product Code
BOT4006
Pack Size
Each
Colour
White
Capacity
10ml
Pack Quantity
1
Product Type
Plastic Bottles
Dimensions (Diameter x H)
26 x 50mm
Size
Each
Cap Colour
White
Closure Size
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome