Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Flystuff (88-142) Press N Seal 40m EACH
By Flystuff
Order Code:
ZT1258887S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£56.99
5%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/flystuff-88-142-press-n-seal-40m-each/p/ZT1258887S
Add to quotation
View all Bottles
Description
Flystuff (88-142) Press N Seal 40m
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Flystuff (88-142) Press N Seal 40m EACH
Pack Size
Each
Product Code
FLY1056
Product Type
Drosophila Bottle and Vial Closures
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome