Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Integra Single-Use Polypropylene Bottle with GL 45 Lid, 500mL PK10
By Integra
Order Code:
ZT1261089S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 3rd Feb
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/integra-single-use-polypropylene-bottle-with-gl-45-lid-500ml-pk10/p/ZT1261089S
Add to quotation
View all Bottles
Description
Bottle Pp with Gl45 Lid 500ml
Specifications
Technical Information
Specifications for Integra Single-Use Polypropylene Bottle with GL 45 Lid, 500mL PK10
Material
PP
Product Code
I159032
Pack Size
10
Colour
Transparent
Capacity
500ml
Pack Quantity
10
Product Type
Plastic Bottles
Size
10
Closure Size
45mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome