Juice Plastic Pet Round Bottle 250ml Clear 216 Bottle

Juice Plastic Pet Round Bottle 250ml Clear 216 Bottle

Order Code: ZT2620505SCopy

£79.99 Inc VAT (20%)


Description

JanSan Juice Plastic PET Round Bottle is a thing of beauty and offers you a range of advantages against other products. The unique shape our curvy juice bottle range is a great way of ensuring your fruit juices/ smoothies get noticed. This capacity plastic juice bottle is easy to handle due to the shape. and made from quality BPA Free and food grade approved PET plastic. A crystal clear plastic which is great for the storage and presentation of many cold fill drinks.The shatterproof plastic offers an alternative to glass, should that be your usual choice, is lighter in weight and cheaper to transport. The wide neck allows for a quick, clean and easy fill less wastage! The tamper-evident neck of the bottle, when used with a plastic tamper-evident screw caps (sold separately here), ensures your product stays safe from the completion of production to the destination Great if youre looking to market your product to the general public.Suitable for cold fill only, this curvy juice bottle is great for housing your still and flavoured waters, freshly pressed juices, smoothies, milkshakes and much more.Product Features:- Strong and flexible- Easy To Re-Oder Cartons- Smaller, Easier To Manage Pack Sizes- Good clarity- 250mlSpecification:- Cap - 34mm- Height - 149.62mm- Diameter 54.98mm

See full description