Mortar and Pestle, Unglazed Porcelain 80x138mm (H x Diameter) Each

Order Code: ZT1269104S

£113.99 Inc VAT (20%)


Description

Mortar and pestle 138mm porcelain.

Specifications for Mortar and Pestle, Unglazed Porcelain 80x138mm (H x Diameter) Each
  • Material
    Porcelain
  • Product Code
    MOR3009
  • Pack Size
    Each
  • Pack Quantity
    1
  • Product Type
    Mortars and Pestles
  • Size
    Each
  • Height
    80mm
  • Mortar Diameter
    138mm
  • Capacity
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome