Nalge Biotainer 10L Sterile

Order Code: ZT1246696S

£269.99 Inc VAT (20%)


Description

Nalgene Polycarbonate InVitro Biotainer Bottle, Sterile, Narrow Mouth, Square Shape, 255x337mm (Diam x H), 48mm Closure Size PK2

Specifications for Nalge Biotainer 10L Sterile
  • Material
    PC
  • Product Code
    3410-42
  • Pack Size
    2
  • Colour
    Transparent
  • Capacity
    10000ml
  • Pack Quantity
    2
  • Product Type
    Plastic Bottles
  • Cap Colour
    White
  • Dimensions (Diameter x H)
    255 x 337mm
  • Size
    2
  • Closure Size
    48mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome