PE Sump Tray For Small Containers With Spout, Volume 16 L, Without Approval, Without Grate

PE Sump Tray For Small Containers With Spout, Volume 16 L, Without Approval, Without Grate

Order Code: ZT2679880S

£73.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£73.990%
5 +£70.295%

Currently unavailable

Description

PE sump tray for small containers with spout, volume 16 l, without approval, without grate. Supplied = assembled. Sump capacity = 16 l. Drum capacity = small containers. Type of grate = without. Length = 530 mm. Width = 400 mm. Height = 100 mm. Material = polyethylene. Colour = black. Max. load = 100 kg. Material thickness = 5 mm. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Feature = stackable. Distributed load = 100 kg. Weight = 0.75 kg. Suitable for versatile use: as an oil sump tray, workbench tray, for dispensing and transferring liquids etc. Simple, robust, highly resistant PE sump tray without certification. Catches drips and leaks from leaking, damaged containers, etc. Stackable to save space (without grate) PE small container sump tray made of highly resistant, robust, durable polyethylene - ideal for handling and for storing aggressive media such as acids, alkaline solutions, oils. Black. With spout for easy emptying. Sump tray without certification: For storage of non-water hazardous media etc. only. Also for the storage of aggressive, water hazardous media in countries without certification requirements.

See full description
Specifications for PE Sump Tray For Small Containers With Spout, Volume 16 L, Without Approval, Without Grate
  • Material
    Polyethylene
  • Colour
    Black
  • Supplied
    Assembled
  • Grate Type
    Without
  • Material Thickness
    5mm
  • Height
    100mm
  • Drum Capacity
    Small Containers
  • Length
    530mm
  • Distributed Load
    100kg
  • Load Capacity
    100kg
  • Width
    400mm
  • Weight
    0.75kg
  • Sump Capacity
    16L
  • Features
    Stackable