Reagent Bottle Plastic Coated 2L - Pack of 10

Order Code: ZT1246886S

£819.99 Inc VAT (20%)


Description

Reagent Bottle Plastic Coated 2L
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Reagent Bottle Plastic Coated 2L - Pack of 10
  • Product Code
    151812
  • Pack Size
    10
  • Colour
    Transparent
  • Capacity
    2000ml
  • Pack Quantity
    10
  • Product Type
    Glass Bottles
  • Dimensions (Diameter x H)
    136 x 260mm
  • Size
    10
  • Thread
    GL 45

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome