Stuart Stirrer Hotplate SB162-3 3 Place EACH

Order Code: ZT1278784S

£1,999.99 Inc VAT (20%)


Description

Stuart Stirrer Hotplate SB162-3 3 Place

Specifications for Stuart Stirrer Hotplate SB162-3 3 Place EACH
  • Product Code
    STI2313
  • Pack Size
    Each
  • Display
    Analog
  • Maximum Speed
    1500rpm
  • Product Type
    Heated Stirrers
  • Number of Places
    3
  • Maximum Temperature
    300-400°C
  • Plate Material
    Aluminium
  • Plate Dimensions (W x D)
    150 x 150 - 200 x 200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome