Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Target 2ml Vial Clear Crimp Top PK100
By Chromacol
Order Code:
ZT1277330S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/target-2ml-vial-clear-crimp-top-pk100/p/ZT1277330S
Add to quotation
View all Bottles
Description
Target 2ml Vial Clear Crimp Top
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Target 2ml Vial Clear Crimp Top PK100
Pack Size
100
Product Code
VIA3216
Colour
Transparent
Capacity
2ml
Pack Quantity
100
Product Type
Chromatography Vials
Neck Style
Crimp
Neck Diameter
11mm
Dimensions (Diameter x H)
12 x 32mm
Size
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome