Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Vacutainer Edta Purple Cap 3ml PK100
By Vacutainer
Order Code:
ZT1278624S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/vacutainer-edta-purple-cap-3ml-pk100/p/ZT1278624S
Add to quotation
View all Bottles
Description
Vacutainer Edta Purple Cap 3ml
Tags:
#BulkDiscount
Specifications
Specifications for Vacutainer Edta Purple Cap 3ml PK100
Product Code
VS367838
Pack Size
100
Product Type
Blood Collection Tubes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome