Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Burettes
Acrylic Burette 50 x 0.1ml Class B
Order Code:
ZT2904940S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/laboratory-equipment/burettes/acrylic-burette-50-x-0-1ml-class-b/p/ZT2904940S
Add to quotation
View all Burettes
Description
Acrylic Burette 50 x 0.1ml Class B BUR7103
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Acrylic Burette 50 x 0.1ml Class B
Product Code
BUR7103
Pack Size
Each
Material
Acrylic
Graduations
0.1ml
Capacity
50ml
Product Type
Burettes
Class
B
Length
742mm
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome