Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Caps
9 mm PP Short Thread Cap, Blue Hole Cap
By Supelco
Order Code:
ZT3055199S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.59
6%
10 +
£35.19
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/laboratory-equipment/caps/9-mm-pp-short-thread-cap-blue-hole-cap/p/ZT3055199S
Add to quotation
View all Caps
Description
SUPELCO 9 mm pp short thread cap, blue hole cap SU860179
Tags:
#BulkDiscount
Specifications
Specifications for 9 mm PP Short Thread Cap, Blue Hole Cap
Pack Size
Each
Product Code
SU860179
Product Type
Syringes & Vials
Material
Blue Polypropylene Screw Cap (Open-Top)
CAS Number
12000000