Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Caps
Cap. 11mm Clear Snap PTFE/Sil. 1000pk - Pack of 1000
By Agilent
Order Code:
ZT2845958S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/laboratory-equipment/caps/cap-11mm-clear-snap-ptfe-sil-1000pk-pack-of-1000/p/ZT2845958S
Add to quotation
View all Caps
Description
Agilent Cap. 11mm clear Snap PTFE/Sil. 1000pk 5191-8111
Specifications
Specifications for Cap. 11mm Clear Snap PTFE/Sil. 1000pk - Pack of 1000
Pack Size
1000
Product Code
5191-8111
Type
Cap
Size
11mm
Pack Quantity
1000