Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Caps
Ms-cap, Short Thread Cap, 9 mm, White
By Supelco
Order Code:
ZT3055201S
£74.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£74.99
0%
5 +
£71.24
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
74.99
https://www.zoro.co.uk/shop/laboratory-equipment/caps/ms-cap-short-thread-cap-9-mm-white/p/ZT3055201S
Add to quotation
View all Caps
Description
SUPELCO Ms-cap, short thread cap, 9 mm, white, SU860176
Tags:
#BulkDiscount
Specifications
Specifications for Ms-cap, Short Thread Cap, 9 mm, White
Product Code
SU860176
Pack Size
Each
Product Type
Syringes & Vials
Material
Liner (Single-Component Polymer)