Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Caps
Pk100 9mm Bl S/T Cap, Ptfe/Silicone Sep
By Supelco
Order Code:
ZT2838555S
£56.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£56.99
0%
5 +
£54.71
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
56.99
https://www.zoro.co.uk/shop/laboratory-equipment/caps/pk100-9mm-bl-s-t-cap-ptfe-silicone-sep/p/ZT2838555S
Add to quotation
View all Caps
Description
SUPELCO Pk100 9mm bl s/t cap, ptfe/silicone sep 29047-U
Tags:
#BulkDiscount
Specifications
Specifications for Pk100 9mm Bl S/T Cap, Ptfe/Silicone Sep
Pack Size
Each
Product Code
29047-U
Product Type
Syringes & Vials
Material
PTFE/silicone septum, Blue polypropylene cap