Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Caps, Plugs & Dispensers
Caps
Red Cap 12mm - Pack of 2000
Order Code:
ZT2840808S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/laboratory-equipment/caps/red-cap-12mm-pack-of-2000/p/ZT2840808S
Add to quotation
View all Caps
Description
Red Cap 12mm 307106
Tags:
#BulkDiscount
Specifications
Specifications for Red Cap 12mm - Pack of 2000
Pack Size
2000
Product Code
307106
Product Type
Bottle Caps and Accessories