Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
HiScale 16 x 200mm Empty Chromatography Column
By CYTIVA
Order Code:
ZT2837705S
£1,299.99
Inc VAT (20%)
£1,499.99
13% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
1299.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/hiscale-16-x-200mm-empty-chromatography-column/p/ZT2837705S
Add to quotation
View all Chromatography Supplies
Description
CYTIVA HiScale 16 x 200mm Empty Chromatography Column 28964441
Tags:
#ReducedPrice
Specifications
Specifications for HiScale 16 x 200mm Empty Chromatography Column
Pack Size
Each
Product Code
28964441
Product Type
Chromatography Columns
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome