Liner 4mm 1925160540

Liner 4mm 1925160540

Order Code: ZT2834276S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Agilent Liner 4mm 1925160540

Specifications for Liner 4mm 1925160540
  • Product Code
    1925160540
  • Pack Size
    Each
  • Product Type
    Liner
  • Diameter
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome