Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Nut. Driver 7mm - 8710-1217
By Agilent
Order Code:
ZT2867148S
£51.99
Inc VAT (20%)
£60.99
14.5% off
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£48.87
6%
1
Add to basket
Get it in
3-7
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/nut-driver-7mm-8710-1217/p/ZT2867148S
Add to quotation
View all Chromatography Supplies
Description
Agilent Nut. driver 7mm 8710-1217
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Nut. Driver 7mm - 8710-1217
Pack Size
Each
Product Code
8710-1217
Product Type
Chromatography Accessories