Replacement Probe Covers for Infrared Digital Ear Thermometer - 100 Pack

Order Code: ZT3083250S

£70.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£70.990%
5 +£68.154%


Description

Application: For use with infrared ear thermometer.
Colour: White.
Height mm: 30.
Length cm: 4.
Material: Plastic.
Pack Quantity: 100.
Product Type: Accessories.
Width mm: 5.Replacement ear thermometer probe covers to suit 417084. Pack quantity - 100 covers.

See full description
Specifications for Replacement Probe Covers for Infrared Digital Ear Thermometer - 100 Pack
  • Material
    Plastic
  • Colour
    White
  • Pack Quantity
    100
  • Length
    4cm
  • Height
    30mm
  • Width
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome