TMA10A Measures Airflow, Velocity & Temperature

Order Code: ZT1017779X

£379.99 Inc VAT (20%)


Description

TMA10A
Ideal for HVAC/R technicians, electricians, research, industrial process and quality control. Input the surface area for accurate air flow measurements. Precise thermistor for temperature. Continuous moving average results for up to two hours. MIN/MAX/AVG readings. Air velocity average for eight multiple points. Data hold. Deluxe case.
Display: Dual 4-digit (9999 count) LCD.
Measurement ranges: 0.40 to 25.00m/s.
Temperature range: 0 - 51°C/32 - 122°F.
Resolution: 0.01m/s.
Dimensions: 181 x 71 x 38mm.
Weight: 363g.

See full description
Specifications for TMA10A Measures Airflow, Velocity & Temperature
  • Range
    0.4 to 25m/s
    0 to 51°C
  • Includes
    Carrying Case
    User Manual
    Battery (Installed)
  • MFR Part No.
    2817785
  • Dimensions
    181x71x38mm
  • Weight
    363g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome