Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Flasks
Culture Vessel Bottle Shaped 2000mL EACH
By Quickfit
Order Code:
ZT1271666S
£269.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 3rd Feb
In Stock
GBP
269.99
https://www.zoro.co.uk/shop/laboratory-equipment/flasks/culture-vessel-bottle-shaped-2000ml-each/p/ZT1271666S
Add to quotation
View all Flasks
Description
Culture Vessel Fv 2Ltr 2000ml
Specifications
Specifications for Culture Vessel Bottle Shaped 2000mL EACH
Product Code
QFV2L
Pack Size
Each
Product Type
Cell Culture Flasks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome