Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Bags
Wire Biohazard Bag Holder W x L 91 mm
By Sigma Aldrich
Order Code:
ZT2961043S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£56.99
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-bags/wire-biohazard-bag-holder-w-x-l-91-mm/p/ZT2961043S
Add to quotation
View all Lab Bags
Description
SIGMA ALDRICH WIRE BIOHAZARD BAG HOLDER W X L 91 MM HS10044H
Tags:
#BulkDiscount
Specifications
Specifications for Wire Biohazard Bag Holder W x L 91 mm
Pack Size
Each
Product Code
HS10044H
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome