Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Baths & Circulators
Lab Bath Accessories & Supplies
Digital Dry Bath Heater Single Block
By Corning
Order Code:
ZT2849069S
£619.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
619.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-bath-accessories-and-supplies/digital-dry-bath-heater-single-block/p/ZT2849069S
Add to quotation
View all Lab Bath Accessories & Supplies
Description
CORNING Digital Dry Bath Heater Single Block 6877-SB
Specifications
Technical Information
Specifications for Digital Dry Bath Heater Single Block
Pack Size
Each
Product Code
6877-SB
Product Type
Block Heaters
Temperature Range
Ambient +5 to 150°C
Dimensions (W x D x H)
210 x 290 x 120mm
Display
Yes
Number of Block Positions
1
Control
Digital
Weight
3.2kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome