Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Cabinets
Drying Cabinet Natural Convection - 200L
By Genlab
Order Code:
ZT2920247S
£3,799.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3799.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cabinets/drying-cabinet-natural-convection-200l/p/ZT2920247S
Add to quotation
View all Lab Cabinets
Description
GENLAB Drying Cabinet Natural Convection - 200L DRY1114
Specifications
Technical Information
Specifications for Drying Cabinet Natural Convection - 200L
Product Code
DRY1114
Pack Size
Each
Product Type
Drying Ovens
Capacity
100L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome