Environmental Cupboard, Base Sump Tray, 4 Painted Shelves, HxWxD 1950 X 1200 X 500mm

Order Code: ZT2706858S

£1,399.99 Inc VAT (20%)


Description

Environmental cupboard, base sump tray, 4 painted shelves, HxWxD 1950 x 1200 x 500 mm. Supplied = assembled. External width = 1200 mm. External height = 1950 mm. External depth = 500 mm. Material = sheet steel. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Number of doors = 2 pcs. Door type = hinged door. Number of shelves = 4 pcs. Number of storage levels = 5 pcs. Opening angle of doors = 135 °. Shelf material = sheet steel, painted. Lock type = cylinder lock. Finish = powder coated. Max. shelf load = 65 kg. Number of base sumps = 1 pcs. For regulation compliant indoor storage of water hazardous liquids in small containers. Lockable doors with perforations for effective ventilation. Base sumps made of 3 mm sheet steel, seamlessly welded in accordance with StawaR, with manufacturer's declaration of conformity. Full height cupboards with ventilation outlet for connection to an on-site exhaust system or ventilation kit (DN 75) Robust, reinforced sheet steel construction. Powder coated, body in light grey RAL 7035, doors in light blue RAL 5012. Lockable with cylinder lock. Concealed lock linkage. For liquids, chemicals, poisons etc. which are to be kept under lock and key. - 4 shelves, painted, height adjustable in 25 mm increments, can be removed separately - 1 base sump tray, painted Door opening angle 135°. Base sumps with manufacturer's declaration of conformity, seamlessly welded in accordance with StawaR, made of 3 mm sheet steel. Please contact us before ordering to determine whether corrosion resistance of a cupboard is compatible with media to be stored. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Environmental Cupboard, Base Sump Tray, 4 Painted Shelves, HxWxD 1950 X 1200 X 500mm
  • No. of Base Sumps
    1
  • Cabinet Door Type
    Hinged Door
  • Material
    Sheet Steel
  • Number of Doors
    2
  • Lock Type
    Cylinder Lock
  • Body Colour
    Light Grey
  • Door Colour
    Light Blue
  • Number of Shelves
    4
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • No. of Levels
    5
  • External Height
    1950mm
  • External Width
    1200mm
  • External Depth
    500mm
  • Shelf Capacity
    65kg
  • Finish
    Powder-Coated
  • Shelf Material
    Sheet Steel, Painted
  • Door Opening Angle
    135°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome