Environmental Cupboard, With 4 Tray Shelves, Gentian Blue Doors

Order Code: ZT2746538S

£1,299.99 Inc VAT (20%)


Description

Environmental cupboard, with 4 tray shelves, gentian blue doors. Supplied = assembled. External width = 1050 mm. External height = 1950 mm. External depth = 450 mm. Material = sheet steel. Body colour = light grey RAL 7035. Door colour = gentian blue RAL 5010. Door type = solid panel door. Finish = powder coated. Number of tray shelves = 4 pcs. Capacity of tray shelves = 20 l. Max. tray shelf load = 65 kg. Store water hazardous media safely and in compliance with regulations. Seamlessly welded tray shelves. Perforations in the doors for ventilation. Robust, welded and powder coated sheet steel construction. Body in light grey RAL 7035. Hinged doors with an opening angle of 180°. Perforations in the doors for ventilation. Cylinder lock incl. 2 keys. Height x width x depth 1950 x 1050 x 450 mm. Includes 4 zinc plated, height adjustable tray shelves. Seamlessly welded (no certification) Sump capacity 12 l each. Can be combined with other items within this system - uniform dimensions, colours and locking systems.

See full description
Specifications for Environmental Cupboard, With 4 Tray Shelves, Gentian Blue Doors
  • Material
    Sheet Steel
  • Cabinet Door Type
    Solid Panel Door
  • Door Colour
    Gentian Blue
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Door Type
    Solid Panel Doors
  • External Depth
    450mm
  • External Width
    1050mm
  • External Height
    1950mm
  • Tray Shelf Load
    65kg
  • Number of Tray Shelves
    4
  • Capacity of Tray Shelves
    20L
  • Finish
    Powder-Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome