Environmental Cupboard, With Drawers For Canisters, 5 Storage Levels, Width 950mm

Order Code: ZT2713138S

£2,499.99 Inc VAT (20%)


Description

Environmental cupboard, with drawers for canisters, 5 storage levels, width 950 mm. Supplied = assembled. External width = 950 mm. External height = 1950 mm. External depth = 550 mm. Material = sheet steel. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Number of doors = 2 pcs. Door type = hinged door. Number of storage levels = 5 pcs. Model = with drawers for canisters. Lock type = cylinder lock. Finish = powder coated. Number of tray shelves = 1 pcs. Capacity of tray shelves = 20 l. Max. shelf load = 60 kg. Number of base sumps = 1 pcs. For regulation compliant indoor storage of water hazardous liquids in small containers. Lockable doors with perforations for effective ventilation. Seamlessly welded tray shelves and base sumps made of 3 mm sheet steel, seamlessly welded in accordance with StawaR, with manufacturer's declaration of conformity. Full height cupboards with ventilation outlet for connection to an on-site exhaust system or ventilation kit (DN 75) Robust, reinforced sheet steel construction. Powder coated, body in light grey RAL 7035, doors in light blue RAL 5012. Lockable with cylinder lock. Concealed lock linkage. For regulation compliant storage and filling of standard canisters (not included) - 1 drawer with base sump tray (for collecting drops when filling etc.) - 2 drawers for tall canisters (height approx. 410 mm) with 8 holders for canisters, 20 - 30 litres - 1 drawer for short canisters (height approx. 300 mm) with 5 holders for canisters, 5 - 10 litres - 1 drawer with tray shelf and perforated metal cover Max. load per drawer 60 kg (distributed load) Drawers with pull-out stops - only one drawer can be opened at a time. Drawers are not height adjustable. Canister holders can be positioned as required in the drawers. Supplied without canisters. Base sumps with manufacturer's declaration of conformity, seamlessly welded in accordance with StawaR, made of 3 mm sheet steel. Please contact us before ordering to determine whether corrosion resistance of a cupboard is compatible with media to be stored. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Environmental Cupboard, With Drawers For Canisters, 5 Storage Levels, Width 950mm
  • Lock Type
    Cylinder Lock
  • Cabinet Door Type
    Hinged Door
  • Number of Doors
    2
  • Material
    Sheet Steel
  • No. of Base Sumps
    1
  • Door Colour
    Light Blue
  • Body Colour
    Light Grey
  • Door Type
    Hinged Door
  • No. of Levels
    5
  • Supplied
    Assembled
  • External Depth
    550mm
  • External Width
    950mm
  • External Height
    1950mm
  • Shelf Capacity
    60kg
  • Finish
    Powder-Coated
  • Capacity of Tray Shelves
    20L
  • Number of Tray Shelves
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome