Polyurethane Workplace Chair Unitec 3 with Footring

Order Code: ZT1063136X

£269.99 Inc VAT (20%)


Description

Large, ergonomically designed seat and backrest with integrated lumbar support. Backrest height adjustment convenient and easy to operate in sitting position. 360° Rotation of the seat.

Seat Height(mm): from 580 to 850.
Seat finish: PU.
Colour: Black.
Weight: 13.5 kg.

See full description
Specifications for Polyurethane Workplace Chair Unitec 3 with Footring
  • Seat Width
    440mm
  • Back Height
    380mm
  • MFR Part No.
    9651-2000
  • Material
    Polyurethane
  • Maximum Weight
    19 Stones, 120kg
  • Colour
    Black
  • Seat Depth
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome