Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Greiner Petri Dishes, 35 x 10mm, triple vented PK740
By Greiner
Order Code:
ZT1266474S
£239.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/greiner-petri-dishes-35-x-10mm-triple-vented-pk740/p/ZT1266474S
Add to quotation
View all Lab Dishes
Description
Greiner dishes
Specifications
Specifications for Greiner Petri Dishes, 35 x 10mm, triple vented PK740
Sterility
Sterile
Product Code
P5112-740EA
Pack Size
740
Material
Polystyrene
Shape
Round
Vents
3
Pack Quantity
740
Product Type
Petri Dishes
Size
740
Height
10mm
Width
35mm
Compartments
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome